




€942.35/ pieceexcl. VAT
€1,140.24incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 5/8 INH |
Shaft diameter | 63.5 mm |
Shaft diameter | 2.1/2 in |
Length | 187.33 mm |
Height | 76.2 mm |
Width | 187.45 mm |
Outer Diameter | 130.3 mm |
Centre distance of mounting holes | 149.23 mm |