SEALMASTER

SEALMASTER Flanged bearing unit square Setscrew Locking MSF-39

  • ERIKS:23440717
  • Manufacturer:662461014653
Image 1
Image 2
Image 1
Image 2
Overview This flange block bearing features a one-piece cast iron housing with powder coating for durability. The bearing insert is made of 52100 bearing steel and includes a land riding retainer for better grease circulation. With a dynamic load rating of 13,971 lb and a static load rating of 10,063 lb, it is ideal for medium-duty applications. Its maximum operating temperature is 220°F.Features
  • Static misalignment capability of ±2.0° ensuring reliable operation
  • Maximum speed of 2500 rpm for medium-duty applications
  • Felt labyrinth seal for protection against contaminants and longer life
  • Land riding retainer for 360° grease circulation and improved lubrication
  • Powder-coated housing for enhanced durability and corrosion resistance
Application & Usage
  • Compatible with machinery requiring a high dynamic load capacity
  • Used with systems requiring effective lubrication in harsh environments
  • Ideal for medium-duty industrial machinery
Save to list

€933.50/ pieceexcl. VAT

€1,129.54incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MSF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
5/8 INH
Shaft diameter
61.91 mm
Shaft diameter
2.7/16 in
Length
187.33 mm
Height
76.2 mm
Width
187.45 mm
Outer Diameter
87.2 mm
Centre distance of mounting holes
149.23 mm
Bearing
Ball Bearing
Housing
Cast Iron Housing