SEALMASTER

SEALMASTER Flanged bearing unit square Setscrew Locking MSF-35C

  • ERIKS:23984695
  • Manufacturer:662461027363
Image 1
Overview This medium duty flange block utilises a 52100 bearing steel insert and a powder coated housing. It features a static misalignment capability of ±2.0°. The straight bore design and felt labyrinth seal allow for reliable operation at speeds up to 3000 rpm. This unit is suitable for relubrication and provides robust static load support.Features
  • Relubrication capability extends operational life and minimises maintenance intervals
  • Set screw shaft locking type ensures secure mounting and reduces vibration
  • Static misalignment capability of ±2.0° accommodates minor shaft deflection during use
  • Felt labyrinth seal design protects against contamination and prolongs bearing service life
  • Powder coated flange block housing resists corrosion in harsh operating environments
Application & Usage
  • Compatible with industrial fans and blowers operating up to 3000 rpm
  • Used with processing equipment requiring shaft alignment stability
  • Ideal for use with conveyor systems in moderate to high load settings
Save to list

€693.91/ pieceexcl. VAT

€839.63incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MSF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Shaft diameter
55.56 mm
Shaft diameter
2.3/16 in
Length
174.63 mm
Height
68.28 mm
Width
174.75 mm
Outer Diameter
75.72 mm
Centre distance of mounting holes
142.88 mm