




€675.68/ pieceexcl. VAT
€817.57incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 0.63 INH |
Shaft diameter | 55.56 mm |
Shaft diameter | 2.3/16 in |
Length | 174.63 mm |
Height | 68.28 mm |
Width | 174.75 mm |
Shaft height | 20.57 mm |
Outer Diameter | 75.72 mm |
Centre distance of mounting holes | 142.88 mm |
Bearing | Bearing Steel Ball Bearing |
Housing | Cast Iron Housing |