SEALMASTER

SEALMASTER Flanged bearing unit square Setscrew Locking MSF-32

  • ERIKS:23440715
  • Manufacturer:662461014615
Image 1
Image 2
Image 1
Image 2
Overview This flange block bearing unit features a medium-duty cast iron housing with a straight bore of 2 in and felt labyrinth seal. The zone-hardened inner race and set screw locking ensure secure shaft retention, while the powder-coated finish provides corrosion resistance. With a maximum speed of 3250 rpm and 220 °F operating temperature, it delivers consistent performance in industrial environments.Features
  • 3250 rpm maximum speed supports efficient rotational applications
  • Set screw locking prevents shaft slip, ensuring operational stability
  • Cast iron housing delivers robust support, enhancing structural integrity
  • Felt labyrinth seal excludes contaminants, prolonging bearing service life
Application & Usage
  • Compatible with pumps needing medium-duty bearings
  • Ideal for material handling systems requiring flange support
  • Used with processing equipment for reliable shaft mounting
Save to list

€569.87/ pieceexcl. VAT

€689.54incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MSF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Shaft diameter
50.8 mm
Shaft diameter
2 in
Length
161.93 mm
Width
162.05 mm
Outer Diameter
69.16 mm
Centre distance of mounting holes
130.18 mm
Housing
Flange Block