

€505.37/ pieceexcl. VAT
€611.50incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 9/16 INH |
Shaft diameter | 44.45 mm |
Shaft diameter | 1.3/4 in |
Length | 142.88 mm |
Height | 54.76 mm |
Outer Diameter | 62.71 mm |
Centre distance of mounting holes | 111.13 mm |
Bearing | Ball Bearing |
Housing | Flange Block |