




€412.08/ pieceexcl. VAT
€498.62incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 9/16 INH |
Shaft diameter | 1.1/2 in |
Length | 136.53 mm |
Height | 51.99 mm |
Outer Diameter | 58.6 mm |
Centre distance of mounting holes | 104.78 mm |