SEALMASTER

SEALMASTER Flanged bearing unit square Setscrew Locking MSF-23

  • ERIKS:23984573
  • Manufacturer:662461014554
Image 1
Image 2
Image 1
Image 2
Overview This flange block bearing features a 1.4375 inch straight bore and medium duty construction. The cast iron housing powder coated for durability ensures structural integrity in industrial settings. The felt labyrinth seal protects the 52100 bearing steel insert from contaminants. Designed for fixed shaft positioning and rated for speeds up to 4150 rpm.Features
  • Set screw shaft locking provides secure mounting for consistent shaft alignment
  • Zone-hardened inner race increases wear resistance reducing unplanned maintenance
  • Felt labyrinth seal prevents ingress of dust and debris for reliable bearing operation
  • Powder coated cast iron housing resists corrosion and extends service life in harsh environments
Application & Usage
  • Compatible with industrial machinery operating at speeds up to 4150 rpm
  • Ideal for material handling systems demanding robust housing and contaminant protection
  • Used with conveyors requiring fixed shaft positioning and moderate load support
Save to list

€354.78/ pieceexcl. VAT

€429.28incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MSF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Shaft diameter
36.51 mm
Shaft diameter
1.7/16 in
Length
130.18 mm
Width
130.3 mm
Centre distance of mounting holes
101.6 mm