




€336.02/ pieceexcl. VAT
€406.58incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1/2 INH |
Shaft diameter | 31.75 mm |
Shaft diameter | 1.1/4 in |
Length | 117.48 mm |
Height | 44.45 mm |
Centre distance of mounting holes | 92.08 mm |