SEALMASTER

SEALMASTER Flanged bearing unit square Setscrew Locking MSF-16

  • ERIKS:23984532
  • Manufacturer:662461014516
Image 1
Overview This flange block bearing features a one-piece cast iron housing with a powder-coated finish for enhanced durability. It has a felt labyrinth seal and a land riding retainer for effective lubrication. The bearing insert is made from 52100 bearing steel, with a static load rating of 2,567 lb. The maximum operating temperature is 220°F, making it suitable for medium-duty industrial applications.Features
  • Static misalignment capability of ±2.0° ensures reliable operation
  • Maximum speed of 5450 rpm suitable for high-speed applications
  • Felt labyrinth seal protects against contaminants extending bearing life
  • Land riding retainer ensures 360° grease circulation for better lubrication
  • Powder-coated housing for durability and corrosion resistance
Application & Usage
  • Compatible with applications requiring reliable lubrication
  • Used with systems requiring high-speed, medium-duty bearings
  • Ideal for industrial machinery in harsh environments
Save to list

€277.28/ pieceexcl. VAT

€335.51incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MSF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
7/16 INH
Shaft diameter
25.4 mm
Shaft diameter
1 in
Length
107.95 mm
Height
39.7 mm
Width
107.95 mm
Outer Diameter
73.15 mm
Centre distance of mounting holes
82.55 mm
Bearing
Ball Bearing
Housing
Cast Iron Housing