SEALMASTER

SEALMASTER Flanged bearing unit square Setscrew Locking ESF-36

  • ERIKS:23440404
  • Manufacturer:662461003862
Image 1
Overview

This flanged four-bolt ball bearing unit features a 2.25-inch bore diameter and a robust PPS cage material. The bearing insert is manufactured from 52100 bearing steel with a black oxide finish supporting expansion applications. Its design includes a standard outer ring land profile and no pilot configuration. The housing is black and does not allow relubrication suitable for moderate speed and temperature environments.

Features
  • Housing plugged lubrication design eliminates need for regular maintenance reducing downtime
  • Black oxide finish on bearing insert enhances corrosion resistance in challenging environments
  • Bearing insert made of 52100 bearing steel delivers high fatigue strength in demanding settings
  • PPS polyphenylene sulfide cage material provides chemical resistance and dimensional stability
  • Flange four-bolt housing ensures secure mounting and resists operational displacement
Application & Usage
  • Compatible with machinery operating up to 220 °F in manufacturing plants
  • Ideal for conveying systems needing reliable ball bearing support
  • Used with equipment requiring fixed or expansion mounting in industrial settings
Save to list

€1,214.47/ pieceexcl. VAT

€1,469.51incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ESF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
2.1/4 in
Length
174.75 mm
Width
174.75 mm
Outer Diameter
75.72 mm
Bearing
Ball Bearing
Housing
Flange Block