SEALMASTER

SEALMASTER Flanged bearing unit square Setscrew Locking ESF-24C

  • ERIKS:23440400
  • Manufacturer:662461022207
Image 1
Image 2
Image 1
Image 2
Overview

This flange block unit features a ball bearing insert with a set screw shaft locking type. It is constructed with a cast iron housing supporting static misalignment up to ±2.0°. The bearing insert includes a black oxide finish and a single lip contact seal. Designed for operation up to 220 °F it delivers a dynamic load rating of 7340 lb.

Features
  • Set screw shaft locking ensures secure installation and minimises shaft slippage during operation
  • Standard duty ball bearing insert offers reliable performance under dynamic loads
  • Cast iron flange block housing provides structural rigidity for heavy-duty mounting applications
  • Single lip contact seal reduces contamination risks to prolong service life in harsh conditions
  • Zone-hardened inner ring increases durability to withstand demanding industrial environments
Application & Usage
  • Compatible with HVAC blower assemblies and fan units
  • Ideal for mounting in agricultural processing equipment
  • Used with conveyor systems in material handling facilities
Save to list

€746.29/ pieceexcl. VAT

€903.01incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ESF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
1/2 INH
Shaft diameter
38.1 mm
Shaft diameter
1.1/2 in
Length
49.23 mm
Height
51.21 mm
Outer Diameter
52.58 mm
Bearing
Ball Bearing
Housing
Flange Block