

€791.26/ pieceexcl. VAT
€957.42incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ESF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 1/2 INH |
Shaft diameter | 1.1/2 in |
Length | 130.3 mm |
Height | 51.21 mm |
Width | 130.3 mm |
Outer Diameter | 52.58 mm |
Bearing | Standard Duty Bearing |
Housing | Flange, Four Bolt |