SEALMASTER

SEALMASTER Flanged bearing unit square Setscrew Locking ESF-24

  • ERIKS:11909990
  • Manufacturer:662461003787
Image 1
Overview

This ball bearing unit features a high temperature labyrinth seal and a PPS cage material for reliable performance. The 1.5 inch bore diameter and 2.07 inch inner ring outside diameter suit various industrial applications. With static and dynamic load ratings of 19863.3 N and 32637.9 N respectively it delivers robust load handling. Its construction with 52100 bearing steel ensures durability in demanding environments.

Features
  • Set screw shaft locking type ensures secure mounting reducing risk of shaft slippage
  • Static and dynamic load ratings allow reliable operation under significant radial and axial forces
  • 52100 bearing steel insert delivers high strength and wear resistance for industrial use
  • PPS polyphenylene sulphide cage provides stability under high thermal and mechanical stress
  • High temperature labyrinth seal enhances protection against contaminants prolonging operational life
Application & Usage
  • Compatible with machinery operating under high load and vibration
  • Ideal for processing equipment exposed to thermal cycling
  • Used with conveyors requiring durable ball bearing units
Save to list

€770.37/ pieceexcl. VAT

€932.15incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ESF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
38.1 mm
Shaft diameter
1.1/2 in
Length
130.3 mm
Width
130.3 mm
Bearing
Ball Bearing