SEALMASTER

SEALMASTER Flanged bearing unit square Setscrew Locking EMSF-55

  • ERIKS:23981690
  • Manufacturer:662461001080
Image 1
Image 2
Image 1
Image 2
Overview

This flange block unit features a medium duty ball bearing insert with black oxide finish and a cast iron housing. It is designed for static misalignment up to ±2.0° and operates at speeds up to 2000rpm. The set screw shaft locking type ensures secure installation while the felt labyrinth seal provides additional protection in demanding environments.

Features
  • Relubrication capability extends service life and supports consistent bearing operation
  • Set screw shaft locking provides secure mounting and resists vibration-induced loosening
  • Static misalignment capability of ±2.0° accommodates shaft deflection and minimises installation errors
  • Felt labyrinth seal protects against contamination and reduces maintenance requirements for improved uptime
  • Cast iron housing delivers robust durability for reliable performance in demanding industrial settings
Application & Usage
  • Compatible with equipment operating at temperatures up to 220°F
  • Ideal for conveyor systems in manufacturing and material handling sectors
  • Used with heavy machinery mounting requiring medium duty load support
Save to list

€4,988.95/ pieceexcl. VAT

€6,036.63incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
EMSF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
7/8 INH
Shaft diameter
87.31 mm
Shaft diameter
3.7/16 in
Length
214.38 mm
Bearing
Ball Bearing