
€2,115.44/ pieceexcl. VAT
€2,559.68incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | EMSF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 74.61 mm |
Shaft diameter | 2.11/16 in |
Height | 80.98 mm |
Width | 196.85 mm |
Outer Diameter | 92.56 mm |
Bearing | Ball Bearing |