SEALMASTER

SEALMASTER Flanged bearing unit square Setscrew Locking CRFS-PN24

  • ERIKS:23980925
  • Manufacturer:662461335765
Image 1
Overview

This unit features a straight bore with a 1.5 inch diameter and a four bolt flange housing. Manufactured from stainless steel it provides corrosion resistance and durability in demanding environments. The insert is made from 52100 bearing steel with a phosphorus nickel coating for enhanced longevity. Maximum operating speed is 1750 rpm with zone-hardened inner race for improved wear performance.

Features
  • Four bolt flange mount enables secure installation and stable support in dynamic applications
  • Calcium sulfonate food grade grease provides reliable lubrication for continuous operation
  • Zone-hardened inner race enhances durability under high load and misalignment conditions
  • Phosphorus nickel coated bearing insert reduces maintenance requirements and extends operational lifespan
  • Stainless steel housing resists corrosion in harsh industrial settings for longer service life
Application & Usage
  • Compatible with equipment needing precise shaft alignment and reliable mounting
  • Ideal for conveyors requiring robust
  • Used with food processing machinery in corrosive or washdown environments
Save to list

€850.85/ pieceexcl. VAT

€1,029.53incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
CRFS-PN
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Corrosion resistant steel
Bolt size
1/2 INH
Shaft diameter
1.1/2 in
Length
130.18 mm
Outer Diameter
52.58 mm
Centre distance of mounting holes
101.6 mm