

€601.98/ pieceexcl. VAT
€728.40incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRFC-PN |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Bolt size | 1/2 INH |
Shaft diameter | 40 mm |
Length | 133.35 mm |
Height | 48.02 mm |
Width | 132.08 mm |
Shaft height | 16 mm |
Centre distance of mounting holes | 101.6 mm |