SEALMASTER

SEALMASTER Flanged bearing unit square PVR-3546

  • ERIKS:23986422
  • Manufacturer:662461304655
Image 1
Overview

This product is supplied in compact packaging for ease of storage and handling. The packaged length measures 6.06 inches and the height is 2.19 inches.

Features
  • Defined packaged dimensions ensure compatibility with standard logistics and transport systems
  • Compact packaging size reduces required storage space in warehousing environments
Application & Usage
  • Compatible with automated packaging or distribution processes
  • Ideal for industrial environments with limited storage space
  • Used with material handling systems requiring precise component dimensions
Save to list

€730.44/ pieceexcl. VAT

€883.83incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
PVR
Housing style
Square
Number of bolt holes
4-hole
Bearing material
Corrosion resistant steel
Shaft diameter
1.3/4 in
Length
153.92 mm
Height
55.63 mm