SEALMASTER

SEALMASTER Flanged bearing unit square Double Setscrew Locking RFB 215

  • ERIKS:23986570
  • Manufacturer:662288480341
Image 1
Image 2
Image 1
Image 2
Overview

This flange bearing features a robust split two-piece cast iron housing suited for static misalignment conditions. The housing is equipped with four mounting bolt holes and a tapered roller bearing insert. Designed for fixed non-expansion applications it supports speeds up to 1750 rpm and maximum operating temperatures of 220 °F. Grease fitting with 1/8 NPT thread size allows for easy maintenance in demanding industrial environments.

Features
  • Grease fitting allows for routine lubrication reducing downtime and maintenance costs
  • Double collar mount locking minimises shaft slippage maintaining precise positioning during operation
  • Tapered roller bearing insert accommodates static misalignment for reliable motion transfer
  • Cast iron construction provides high strength and durability for extended operational life
  • Four bolt flange mounting ensures secure attachment on heavy-duty equipment reducing risk of misalignment
Application & Usage
  • Compatible with heavy machinery in material handling systems
  • Ideal for industrial fans in HVAC installations
  • Used with conveyors in aggregate processing operations
Save to list

€2,740.11/ pieceexcl. VAT

€3,315.53incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
RFB
Housing style
Square
Bearing type
Tapered roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
2.15/16 in
Length
196.85 mm
Height
119.08 mm
Width
119.06 mm
Centre distance of mounting holes
152.4 mm
Bearing
Tapered Roller Bearing
Housing
Flange Block