SEALMASTER

SEALMASTER Flanged bearing unit square Double Setscrew Locking RFB 208

  • ERIKS:23986564
  • Manufacturer:662288480310
Image 1
Overview

This four-bolt split flange unit features a cast iron housing and tapered roller bearing for demanding industrial environments. The robust 52100 bearing steel insert withstands static misalignment and high loads. Standard duty construction with double collar mount ensures secure installation and operational stability. Relubrication capability supports extended service life in challenging applications.

Features
  • Relubrication feature extends bearing service life and reduces maintenance downtime
  • Split two piece housing allows easier maintenance and replacement without full disassembly
  • Double collar mount design ensures secure shaft retention under dynamic conditions
  • Tapered roller bearing insert supports high radial and axial loads for demanding operations
  • Cast iron flange housing provides enhanced rigidity and vibration resistance in heavy duty setups
Application & Usage
  • Compatible with industrial fan and blower installations
  • Ideal for mounting rotating shafts in heavy processing machinery
  • Used with conveyor drive assemblies in bulk material handling systems
Save to list

€1,869.75/ pieceexcl. VAT

€2,262.40incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
RFB
Housing style
Square
Bearing type
Tapered roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
2.1/2 in
Length
174.63 mm
Height
106.38 mm
Width
106.36 mm
Centre distance of mounting holes
136.53 mm
Bearing
Tapered Roller Bearing
Housing
Flange Block