




€1,396.32/ pieceexcl. VAT
€1,689.55incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RFB |
Housing style | Square |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 1.11/16 in |
Length | 136.53 mm |
Height | 88.9 mm |
Width | 88.9 mm |
Centre distance of mounting holes | 104.78 mm |
Housing | Flange Block |