SEALMASTER

SEALMASTER Flanged bearing unit square Double Setscrew Locking RFB 108C CR

  • ERIKS:11910166
  • Manufacturer:662461297858
Image 1
Overview

This pillow block bearing offers a powder coated cast iron housing, black oxide 52100 steel insert, and felt labyrinth seal for dependable lubrication and static misalignment tolerance.

Features
  • Concentric locking system ensures precise shaft alignment and reduces vibration
  • Black oxide treated insert increases resistance to wear and mechanical damage
  • Land riding retainer design improves grease distribution for enhanced lubrication
  • Felt labyrinth seal prevents ingress of contaminants extending bearing life
  • Powder coated housing enhances corrosion resistance and durability
Application & Usage
  • Suitable for modular frame systems using standard pillow block configurations
  • Ideal for machinery where maintenance intervals and bearing longevity are critical
  • Used with industrial conveyors in dusty, contaminated environments
Save to list

€1,612.47/ pieceexcl. VAT

€1,951.09incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
RFB CR
Housing style
Square
Bearing type
Tapered roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Fluoropolymer Coated
Shaft diameter
36.51 mm
Shaft diameter
1.1/2 in
Length
136.53 mm
Height
88.9 mm
Width
88.9 mm
Centre distance of mounting holes
104.78 mm
Bearing
Ball Bearing
Housing
Flange Block