SEALMASTER

SEALMASTER Flanged bearing unit square Double Setscrew Locking RFB 108

  • ERIKS:23986549
  • Manufacturer:662288480228
Image 1
Image 2
Image 1
Image 2
Overview

This four-bolt flange bearing features a cast iron housing with steel retainer and a felt labyrinth seal. It is designed for static misalignment up to ±3.0° supporting secure shaft mounting in demanding industrial settings. The case carburized inner ring and double collar mount provide robust retention and durability. Grease fitting with 1/8 NPT thread allows for standard lubrication practices.

Features
  • Grease fitting thread size 1/8 NPT enables efficient lubrication schedule maintenance
  • ±3.0° static misalignment tolerance accommodates installation inaccuracies minimising downtime
  • Double collar mount locking type secures the shaft reducing vibration and slippage
  • Felt labyrinth seal prevents contamination enhancing bearing longevity in harsh environments
  • Cast iron housing increases structural strength for reliable operation in heavy-duty settings
Application & Usage
  • Compatible with agricultural machinery employing flange mounted bearings
  • Ideal for materials handling equipment requiring rigid shaft support
  • Used with conveyor systems in manufacturing facilities
Save to list

€1,293.35/ pieceexcl. VAT

€1,564.95incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
RFB
Housing style
Square
Bearing type
Tapered roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Uncoated
Bolt size
0.5 INH
Shaft diameter
1.1/2 in
Length
136.53 mm
Height
88.9 mm
Width
88.9 mm
Centre distance of mounting holes
104.78 mm