SEALMASTER

SEALMASTER Flanged bearing unit square Double Setscrew Locking RFB 106C

  • ERIKS:23986546
  • Manufacturer:662288493747
Image 1
Overview

This product is manufactured with packaging dimensions of 6.38 IN by 3.63 IN, designed for use in industrial and mechanical applications.

Features
  • Suitable for a wide range of industrial applications requiring precise components
  • Packaged in a compact size for easy storage and handling
Application & Usage
  • Compatible with systems requiring compact components
  • Ideal for machinery and equipment repairs
  • Used with automated production lines
Save to list

€1,122.37/ pieceexcl. VAT

€1,358.07incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
RFB
Housing style
Square
Bearing type
Tapered roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
1.3/8 in
Length
117.48 mm
Height
92.2 mm
Centre distance of mounting holes
88.9 mm