SEALMASTER

SEALMASTER Flanged bearing unit square Double Setscrew Locking RFB 104

  • ERIKS:23986543
  • Manufacturer:662288480198
Image 1
Overview

This four bolt flange block uses a split cast iron housing and double collar mount tapered roller bearing for combined load support, high shaft retention, and static misalignment.

Features
  • Replaceable bearing insert minimises maintenance downtime in field service
  • Heavy duty tapered rollers enable support for radial and thrust loads
  • Felt-lined flinger seal helps prevent dust intrusion, increasing bearing life
  • Double collar mount provides secure shaft locking and resilience to shock
  • Powder coated split cast iron housing improves corrosion resistance and durability
Application & Usage
  • Compatible with machinery requiring robust flange mounting and quick maintenance
  • Ideal for processing equipment where reliable combined load handling is needed
  • Used with industrial fans needing high retention under vibration
Save to list

€994.30/ pieceexcl. VAT

€1,203.10incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
RFB
Housing style
Square
Bearing type
Tapered roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
0.38 INH
Shaft diameter
31.75 mm
Shaft diameter
1.1/4 in
Length
101.6 mm
Height
72.24 mm
Width
95.25 mm
Shaft height
25.4 mm
Outer Diameter
57.15 mm
Centre distance of mounting holes
73.03 mm
Bearing
Tapered Roller Bearing
Housing
Solid