




€8,955.11/ pieceexcl. VAT
€10,835.68incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSFD |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 125.41 mm |
Shaft diameter | 4.15/16 in |
Length | 323.85 mm |
Height | 152.4 mm |
Width | 323.85 mm |
Outer Diameter | 161.04 mm |
Centre distance of mounting holes | 254 mm |