




€14,676.38/ pieceexcl. VAT
€17,758.42incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSFD |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 1.25 INH |
Shaft diameter | 112.71 mm |
Shaft diameter | 4.7/16 in |
Length | 323.85 mm |
Height | 152.4 mm |
Width | 323.85 mm |
Shaft height | 39.62 mm |
Outer Diameter | 161.04 mm |
Centre distance of mounting holes | 254 mm |
Bearing | Ball Bearing |
Housing | Cast Iron Housing |