




€482.71/ pieceexcl. VAT
€584.08incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | TFT-T |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 1.3/8 in |
Length | 123.83 mm |
Height | 93.66 mm |
Width | 93.73 mm |
Centre distance of mounting holes | 100.01 mm |
Bearing | Ball Bearing |