SEALMASTER

SEALMASTER Flanged bearing unit oval Skwezloc Locking Collar TFT-20TC-1

  • ERIKS:23990487
  • Manufacturer:662461007891
Image 1
Image 2
Image 1
Image 2
Overview

This flange block bearing features a single lip contact seal and black oxide bearing insert for enhanced durability. The one piece housing construction is designed for robust mounting in industrial environments. The concentric shaft locking type secures the bearing in place during operation. Standard radial clearance ensures reliable performance in demanding applications.

Features
  • Standard radial clearance maintains optimal load distribution supporting reliable bearing function
  • Black oxide bearing insert offers corrosion resistance extending component lifespan in harsh settings
  • Concentric shaft locking type delivers secure and even grip preventing shaft damage and slippage
  • One piece housing construction provides structural stability reducing installation time and alignment issues
  • Single lip contact seal minimises contamination ingress ensuring consistent operation in adverse conditions
Application & Usage
  • Compatible with HVAC fan assemblies requiring secure flange mounting
  • Ideal for agricultural machinery mounting requirements
  • Used with industrial conveyors for reliable shaft support
Save to list

€458.91/ pieceexcl. VAT

€555.28incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
TFT-T
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
3/8 INH
Shaft diameter
31.75 mm
Shaft diameter
1.1/4 in
Length
123.83 mm
Height
93.66 mm
Outer Diameter
65.02 mm
Centre distance of mounting holes
100.01 mm
Bearing
Ball Bearing
Housing
One Piece