




€391.44/ pieceexcl. VAT
€473.64incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | TFT-T |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Black Oxide Coated |
Bolt size | 3/8 INH |
Shaft diameter | 1.1/8 in |
Length | 112.71 mm |
Height | 82.55 mm |
Shaft height | 20.57 mm |
Outer Diameter | 56.64 mm |
Centre distance of mounting holes | 90.49 mm |
Bearing | Ball Bearing |
Housing | One Piece |