

€498.56/ pieceexcl. VAT
€603.26incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFT-T |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 9/16 INH |
Shaft diameter | 2 in |
Length | 188.91 mm |
Height | 115.89 mm |
Outer Diameter | 85.85 mm |
Centre distance of mounting holes | 157.16 mm |
Bearing | Ball Bearing |