SEALMASTER

SEALMASTER Flanged bearing unit oval Skwezloc Locking Collar SFT-22TC

  • ERIKS:23988961
  • Manufacturer:662461033425
Image 1
Overview

This flange block bearing incorporates a powder-coated cast iron housing with a concentric Skwezloc locking system and single lip contact seal, offering precise shaft alignment and smooth operation in medium-duty industrial applications.

Features
  • Single lip seal prevents contaminant ingress maintaining clean internal lubrication
  • Land riding retainer ensures full grease circulation extending lubrication intervals
  • Zone-hardened inner race enhances durability reducing surface wear during operation
  • Powder-coated housing resists corrosion increasing service life in high-humidity environments
  • Concentric Skwezloc locking provides even clamping ensuring balanced shaft rotation
Application & Usage
  • Compatible with packaging machinery requiring low-noise reliable bearings
  • Used with light industrial drives operating under variable load conditions
  • Ideal for compact conveyors needing precise two-bolt bearing support
Save to list

€346.81/ pieceexcl. VAT

€419.64incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFT-T
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
0.5 INH
Shaft diameter
34.93 mm
Shaft diameter
1.3/8 in
Length
155.58 mm
Height
95.25 mm
Width
95.25 mm
Shaft height
14.22 mm
Outer Diameter
47.22 mm
Centre distance of mounting holes
130.18 mm
Bearing
Ball Bearing
Housing
One Piece