SEALMASTER

SEALMASTER Flanged bearing unit oval Skwezloc Locking Collar SFT-22T

  • ERIKS:23988958
  • Manufacturer:662461030387
Image 1
Image 2
Image 1
Image 2
Overview

This flange block bearing assembly features a ball bearing with static misalignment capability and a straight bore. The housing utilises a felt labyrinth seal for improved contamination protection. Constructed with 52100 bearing steel it tolerates high speeds and supports significant radial loads. The relubrication feature ensures extended operational reliability in demanding environments.

Features
  • Flange block housing style enables secure mounting in constrained installation spaces
  • Relubrication capability allows for maintenance and reduces unexpected downtime
  • 52100 bearing steel construction offers increased wear resistance for longer service life
  • Felt labyrinth seal provides enhanced protection against dust and debris ingress
  • Static misalignment support helps maintain alignment under fixed shaft conditions
Application & Usage
  • Compatible with equipment needing high-speed
  • Ideal for conveyor systems operating in dusty industrial environments
  • Used with machinery requiring fixed mounting of rotating shafts
Save to list

€327.90/ pieceexcl. VAT

€396.76incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFT-T
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
1.3/8 in
Length
155.58 mm
Height
95.25 mm
Width
95.25 mm
Centre distance of mounting holes
130.18 mm
Bearing
Ball Bearing