




€470.71/ pieceexcl. VAT
€569.56incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFT-T |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | M14 |
Shaft diameter | 40 mm |
Length | 171.5 mm |
Height | 104.8 mm |
Width | 104.9 mm |
Shaft height | 14.22 mm |
Centre distance of mounting holes | 143.7 mm |