

€397.61/ pieceexcl. VAT
€481.11incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFT-T |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 35 mm |
Length | 155.6 mm |
Height | 95.3 mm |
Width | 95.25 mm |
Centre distance of mounting holes | 130.2 mm |
Bearing | Ball Bearing |
Housing | One Piece |