SEALMASTER

SEALMASTER Flanged bearing unit oval Skwezloc Locking Collar SFT-206TMC

  • ERIKS:23988881
  • Manufacturer:662461253922
Image 1
Image 2
Image 1
Image 2
Overview

This flange block housing features a cast iron construction for strength and durability in demanding applications. The ball bearing insert is made from 52100 bearing steel with a black oxide finish to resist wear. A two-bolt flange design simplifies secure mounting and alignment. Powder coated housing offers enhanced corrosion resistance in industrial environments.

Features
  • Grease fitting with M8x1 thread allows easy relubrication to prolong bearing performance
  • Zone-hardened inner race increases load capacity and reduces maintenance intervals
  • Ball bearing insert with black oxide finish provides improved wear resistance
  • Powder coated cast iron housing resists corrosion for extended operational life
  • Flange block housing simplifies installation and ensures reliable shaft alignment in machinery
Application & Usage
  • Compatible with material handling equipment needing secure two-bolt flange mounting
  • Ideal for industrial fans and blowers with frequent lubrication needs
  • Used with conveyor systems requiring robust shaft support and easy maintenance
Save to list

€334.34/ pieceexcl. VAT

€404.55incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFT-T
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Shaft diameter
30 mm
Length
141.3 mm
Height
82.6 mm
Width
82.55 mm
Outer Diameter
56.64 mm
Centre distance of mounting holes
116.7 mm
Bearing
Ball Bearing
Housing
Flange Block