




€282.12/ pieceexcl. VAT
€341.37incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFT-T |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated Epoxy |
Bolt size | M10 |
Shaft diameter | 25 mm |
Length | 123.8 mm |
Height | 69.9 mm |
Width | 69.85 mm |
Shaft height | 13.46 mm |
Outer Diameter | 34.93 mm |
Centre distance of mounting holes | 98.8 mm |
Bearing | Ball Bearing |
Housing | Flange Block |