SEALMASTER

SEALMASTER Flanged bearing unit oval Skwezloc Locking Collar SFT-12TC

  • ERIKS:23988742
  • Manufacturer:662461033364
Image 1
Overview

This unit features a standard duty ball bearing housed in a two-bolt flange block. The cast iron construction and powder-coated housing offer strength and corrosion resistance. A concentric shaft locking type ensures secure mounting and alignment. The design supports reliable operation in demanding environments.

Features
  • Flange block housing style simplifies installation in compact or space-constrained applications
  • Standard duty ball bearing supports moderate loads and maintains performance under cycling
  • Concentric shaft locking type prevents slippage and ensures consistent shaft alignment
  • Powder-coated cast iron housing resists corrosion and extends service life in harsh settings
Application & Usage
  • Compatible with agricultural machinery needing robust bearing supports
  • Ideal for material handling equipment in industrial production environments
  • Used with conveyors requiring secure shaft support and easy mounting
Save to list

€222.95/ pieceexcl. VAT

€269.77incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFT-T
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
3/8 INH
Shaft diameter
19.05 mm
Shaft diameter
3/4 in
Length
111.92 mm
Height
60.33 mm
Outer Diameter
44.45 mm
Centre distance of mounting holes
89.69 mm
Bearing
Ball Bearing
Housing
Flange Block