




€217.10/ pieceexcl. VAT
€262.69incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFT-T |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 3/8 INH |
Shaft diameter | 19.05 mm |
Shaft diameter | 3/4 in |
Length | 111.92 mm |
Height | 60.33 mm |
Outer Diameter | 44.45 mm |
Centre distance of mounting holes | 89.69 mm |
Housing | One Piece |