




€428.60/ pieceexcl. VAT
€518.61incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSFT-T |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 9/16 INH |
Shaft diameter | 38.1 mm |
Shaft diameter | 1.1/2 in |
Length | 179.39 mm |
Height | 111.13 mm |
Outer Diameter | 58.6 mm |
Centre distance of mounting holes | 148.43 mm |
Bearing | Ball Bearing |