




€290.54/ pieceexcl. VAT
€351.55incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSFT-T |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 7/16 INH |
Shaft diameter | 25.4 mm |
Shaft diameter | 1 in |
Length | 141.29 mm |
Height | 82.55 mm |
Outer Diameter | 53.59 mm |
Centre distance of mounting holes | 116.68 mm |
Bearing | Ball Bearing |
Housing | One Piece |