




€562.09/ pieceexcl. VAT
€680.13incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRFTC-PN-T |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 40 mm |
Length | 175.4 mm |
Height | 104.4 mm |
Width | 104.9 mm |
Outer Diameter | 52.4 mm |
Centre distance of mounting holes | 143.7 mm |
Bearing | Ball Bearing |
Housing | One Piece |