

€770.74/ pieceexcl. VAT
€932.60incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRBFTS-PNT RMW |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Stainless steel |
Bearing material | Corrosion resistant steel |
Shaft diameter | 40 mm |
Length | 111.25 mm |
Height | 172.97 mm |