
€638.77/ pieceexcl. VAT
€772.91incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRBFTS-PNT |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Stainless steel |
Bearing material | Corrosion resistant steel |
Shaft diameter | 30 mm |
Length | 141.22 mm |
Width | 82.55 mm |
Shaft height | 13.46 mm |
Outer Diameter | 55.63 mm |
Bearing | Ball Bearing |
Housing | One Piece |