

€483.11/ pieceexcl. VAT
€584.56incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | BSFT-TH RMD |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 30 mm |
Length | 88.9 mm |
Height | 41.15 mm |
Width | 82.55 mm |
Bearing | Ball Bearing |
Housing | Flange Block |