

€349.66/ pieceexcl. VAT
€423.09incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SRF |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Sheet steel |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated Epoxy |
Bolt size | 7/16 INH |
Shaft diameter | 31.75 mm |
Shaft diameter | 1.1/4 in |
Length | 136.53 mm |
Height | 42.1 mm |
Width | 82.55 mm |
Shaft height | 2.03 mm |
Outer Diameter | 40.31 mm |
Centre distance of mounting holes | 111.13 mm |
Bearing | Ball Bearing |
Housing | One Piece |