




€164.62/ pieceexcl. VAT
€199.19incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SRF |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Sheet steel |
Bearing material | Corrosion resistant steel |
Bolt size | 3/8 INH |
Shaft diameter | 1 in |
Length | 114.3 mm |
Height | 34.9 mm |
Outer Diameter | 34.93 mm |
Centre distance of mounting holes | 92.08 mm |