




€203.12/ pieceexcl. VAT
€245.78incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFT |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 3/8 INH |
Shaft diameter | 12.7 mm |
Shaft diameter | 1/2 in |
Length | 98.43 mm |
Height | 58.74 mm |
Centre distance of mounting holes | 76.2 mm |
Bearing | Ball Bearing |