SEALMASTER

SEALMASTER Flanged bearing unit oval Setscrew Locking SFT-35

  • ERIKS:23989167
  • Manufacturer:662461004487
Image 1
Image 2
Image 1
Image 2
Overview

This flange block ball bearing unit features a two-bolt cast iron housing and a high-strength 52100 bearing steel insert. The straight bore design allows stable shaft support and precise alignment during operation. Black oxide finish on the bearing insert provides corrosion resistance in demanding environments. Suitable for use in applications requiring static misalignment capability and relubrication access.

Features
  • Static misalignment capability accommodates slight shaft deflections and reduces premature wear
  • Relubrication capability through grease fitting ensures consistent performance and reduced maintenance frequency
  • Black oxide finished bearing insert enhances corrosion protection in harsh environments
  • 52100 bearing steel insert delivers high load capacity and extended service life in industrial settings
  • Two-bolt flange block housing provides secure attachment and resists vibration during operation
Application & Usage
  • Compatible with agricultural machinery utilising two-bolt flange mounting
  • Ideal for material handling equipment exposed to corrosive or abrasive conditions
  • Used with conveyor systems requiring precise shaft alignment and support
Save to list

€557.62/ pieceexcl. VAT

€674.72incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
5/8 INH
Shaft diameter
55.56 mm
Shaft diameter
2.3/16 in
Length
215.9 mm
Height
133.35 mm
Outer Diameter
69.06 mm
Centre distance of mounting holes
184.15 mm
Bearing
Ball Bearing
Housing
Flange Block